Shop All Outdoor Semi-Flushmount Lights
Quoizel
Rue De Royal Outdoor Hanging Lantern
Mfr # RO1911IZ
Zoro # G706149710
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Lights 2
- Bulb Base Type Candelabra
- Frame Material STEEL
- FINISH Industrial Bronze
Product Information
- Brand Quoizel
- MFR # RO1911IZ
- Zoro # G706149710
- UPC # 611728306277
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 2 |
Bulb Base Type | Candelabra |
Frame Material | STEEL |
FINISH | Industrial Bronze |
Description
Rue de Royal is all electric while maintaining that coveted, historic gas-flame look found throughout the Charleston Historic District. This yoke mount lantern style is made from hand-riveted copper and brass. Choose the warm and bright patina of copper, or opt for a handsome, industrial bronze finish: both styles add elegance and authenticity to a home’s exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- ADAMS RITE eFORCE-150 KEYLESS ENTRY TRIM FOR 45/47/4900 AND 8000 SERIES SELECTABLE HAND/OUTDOOR RATE (ADR-3090-01-121)
- EIKO EIKO 500W, T6 Halogen Reflector Light Bulb (BTL)
- STREAMLIGHT STREAMLIGHT 120/14 Lumens, LED Yellow Headlamp (61052)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights