Shop All Outdoor Semi-Flushmount Lights
Quoizel
Rue De Royal Outdoor Hanging Lantern
Mfr # RO1911AC
Zoro # G706149734
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 12 ft
- Length 10.5
- Finish Copper
- Number of Lights 2
- Weight 12.5
Product Information
- Brand Quoizel
- MFR # RO1911AC
- Zoro # G706149734
- UPC # 611728306253
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Cord Length | 12 ft |
Length | 10.5 |
Chain Length | 8 |
Height | 23.5 |
Canopy Size | 5.50 in W x 1.25 in L |
Relative Size | Large |
Details
Finish | Copper |
Number of Lights | 2 |
Weight | 12.5 |
Bulb Base Type | Candelabra |
Style | Exterior Lighting |
Shade Material | Clear , Clear Glass Panel |
Frame Material | STEEL |
FINISH | Aged Copper |
Description
Rue de Royal is all electric while maintaining that coveted, historic gas-flame look found throughout the Charleston Historic District. This yoke mount lantern style is made from hand-riveted copper and brass. Choose the warm and bright patina of copper, or opt for a handsome, industrial bronze finish: both styles add elegance and authenticity to a home’s exterior.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- MARCO Galaxy 300 Hose-Mountable Blast Light Assembly - 12-Volt DC (1030000)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights