Shop All Outdoor Semi-Flushmount Lights
Quoizel
Randall Outdoor Hanging Lantern
Mfr # RDL1909MB
Zoro # G506150411
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 1
- Frame Material COASTAL ARMOUR
- Bulb Base Type Medium
- FINISH Mottled Black
Product Information
- Brand Quoizel
- MFR # RDL1909MB
- Zoro # G506150411
- UPC # 611728335017
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 1 |
Frame Material | COASTAL ARMOUR |
Bulb Base Type | Medium |
FINISH | Mottled Black |
Description
Create a lasting impression with the Randall collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular mottled black frame, providing life-long style and durability. Randall comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (20934)
- ILC Replacement for Therapure Tpp2010 replacement light bulb lamp (TPP2010 THERAPURE)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Quoizel Outdoor Semi-Flushmount Lights