Shop All Table Lamps
Quoizel
Quinn Table Lamp
Mfr # TF5215TVB
Zoro # G606150465
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Material Resin
- Finish Vintage Bronze
- Color Bronze
- Weight 9.9
Product Information
- Brand Quoizel
- MFR # TF5215TVB
- Zoro # G606150465
- UPC # 611728314265
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16 |
Depth | 16 |
Length | 22.5 |
Overall Width | 16 |
Details
Material | Resin |
Finish | Vintage Bronze |
Color | Bronze |
Weight | 9.9 |
Bulb Type | Incandescent |
Item | Table Lamp |
Maximum Wattage | 75 |
Bulbs Included | No |
Application | Home Lighting |
Includes | Installation Guide |
Voltage | 120v |
Bulb Base Type | Medium |
Standards | ETL Listed |
FINISH | Vintage Bronze |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- CWI LIGHTING 8 Light Floor Lamp With Gold Finish (8001F18G)
- ILC Replacement for Lights OF America 4u/65k replacement light bulb lamp (4U/65K LIGHTS OF AMERICA)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- QUOIZEL Maybeck Table Lamp (TFMK6325VA)
- QUOIZEL Highland Table Lamp (MC120T)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- QUOIZEL Stevie Table Lamp (TF5209TWT)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Pink (CWT-2007-PN)
- ELK HOME Bradley 30.5'' High 1-Light Table Lamp (H0019-10363)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- Quoizel Table Lamps