Shop All Outdoor Semi-Flushmount Lights
Quoizel
Paxton Outdoor Hanging Lantern
Mfr # PAX1907MBK
Zoro # G406149447
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Number of Lights 1
- Chain Length 8.00
- Frame Material STEEL
- FINISH Matte Black
Product Information
- Brand Quoizel
- MFR # PAX1907MBK
- Zoro # G406149447
- UPC # 611728312148
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8.00 |
Details
Bulb Base Type | Medium |
Number of Lights | 1 |
Frame Material | STEEL |
FINISH | Matte Black |
Description
Illuminate your home's exterior with the Paxton collection. Sleek lines and a tapered silhouette combine to make a timeless statement that is simple, yet stylish. Constructed with clear beveled glass and a matte black finish, these fixtures are built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK (861408)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- LUMAPRO LUMAPRO 57 to 59 Watts, 1 or 2 Lamps, Electronic Ballast (4KGL4)
- SYLVANIA Metal Halide HID Bulb, 100W, 4000K (M100/U/MED)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Quoizel Outdoor Semi-Flushmount Lights