Shop All Vanity Lights
Quoizel
Nicholas Vanity Light
Mfr # NL8604EK
Zoro # G406153185
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 10
- Width 30.5
- Housing Finish Earth Black
- Lamp Type Incandescent
Product Information
- Brand Quoizel
- MFR # NL8604EK
- Zoro # G406153185
- UPC # 611728307687
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 10 |
Width | 30.5 |
Diameter | 30.5 |
Depth (In) | 7 |
Details
Item | Vanity Light |
Color | Black |
Housing Finish | Earth Black |
Lamp Type | Incandescent |
Voltage | 120v |
Shade Material | Steel |
Lamp Included | No |
Dimmable | Yes |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Includes | Installation Guide |
Bulb Base Type | Medium Base |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S26514 (S26514)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- ILC Replacement for Osram Sylvania H43av-75/dx replacement light bulb lamp (H43AV-75/DX OSRAM SYLVANIA)
- QUOIZEL Serenade Vanity Light (PCSQ8525MBK)
- QUOIZEL Nicholas Vanity Light (NL8603C)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- QUOIZEL Serenade Vanity Light (PCSQ8532MBK)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- Quoizel Vanity Lights