Shop All Vanity Lights
Quoizel
Nicholas Vanity Light
Mfr # NL8603C
Zoro # G606153077
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 10
- Width 21.75
- Housing Finish Polished Chrome
- Lamp Type Incandescent
Product Information
- Brand Quoizel
- MFR # NL8603C
- Zoro # G606153077
- UPC # 611728151730
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 10 |
Width | 21.75 |
Diameter | 21.75 |
Depth (In) | 7 |
Details
Color | Chrome |
Item | Vanity Light |
Housing Finish | Polished Chrome |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Nicholas |
Shade Material | Steel |
Housing Material | STEEL |
Standards | ETL Listed |
Lamp Included | No |
Dimmable | Yes |
Lighting Certification | ETL |
Description/Special Features | All Nicholas bath fixtures can be mounted as uplights or downlights and are available in several sizes. |
Fixture Wattage | 100 |
Application | Home Lighting |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Indoor or Outdoor | Indoor |
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/841 ECO)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- STEELMAN LED Headlamp, Multifunction, Tri-Color (79233)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- QUOIZEL Keesey 3-Light Matte Black Vanity Light (KEE8624MBK)
- QUOIZEL Winston Vanity Light (WTN8632MBK)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- QUOIZEL Westcap Vanity Light (WCP8603C)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- Quoizel Vanity Lights