Shop All Outdoor Wall Lights
Quoizel
Newbury Outdoor Wall Lantern
Mfr # NY8317Z
Zoro # G606149537
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 20
- Watts 60
- Finish Medici Bronze
Product Information
- Brand Quoizel
- MFR # NY8317Z
- Zoro # G606149537
- UPC # 611728009192
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10.5 |
Length | 20 |
Dia. (In.) | 10.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 60 |
Finish | Medici Bronze |
Glass Color | Bronze |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Lamp Included | No |
Housing Material | Brass |
Standards | ETL Listed |
Lamp Type | Incandescent |
FINISH | Medici Bronze |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- COOPER LIGHTING 44 LED 10K L Shoplight (4SHP10040R)
- HALO Tl409 4" H4 Wall Wash With Reflector And Trim Ring (TL409WHWW)
- ILC Replacement For LIGHT BULB LAMP EG 1181134H 2PK (2PAK:WX-ESTF-6)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316Z)
- QUOIZEL Beachside Outdoor Wall Lantern (BCE8410GV)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316B)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- QUOIZEL Westover 2-Light Industrial Bronze Outdoor Wall Lantern (WVR8409IZ)
- THOMAS Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG500171)
- Quoizel Outdoor Wall Lights