Shop All Outdoor Semi-Flushmount Lights
Quoizel
Newbury Outdoor Hanging Lantern
Mfr # NY1180K
Zoro # G606149445
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Shade Material Clear Beveled
- Bulb Base Type Candelabra
- Weight 14.19
- Number of Lights 4
Product Information
- Brand Quoizel
- MFR # NY1180K
- Zoro # G606149445
- UPC # 611728008973
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Chain Length | 8 |
Relative Size | Extra Large |
Cord Length | 12 ft |
Canopy Size | 5.00 in |
Details
Finish | Black |
Shade Material | Clear Beveled |
Bulb Base Type | Candelabra |
Weight | 14.19 |
Number of Lights | 4 |
Style | Exterior Lighting |
Frame Material | STEEL |
Installation Position | Up |
FINISH | Mystic Black |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/COR/48-835/MF20/G 10/1)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Quoizel Outdoor Semi-Flushmount Lights