Shop All Chandeliers
Quoizel
New Harbor Linear Chandelier
Mfr # NHR752WT
Zoro # G706153366
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Western Bronze
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Bronze
- Voltage 120v
Product Information
- Brand Quoizel
- MFR # NHR752WT
- Zoro # G706153366
- UPC # 611728301661
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 52 |
Length | 9.75 |
Width | 52 |
Details
Item | Chandelier |
Housing Finish | Western Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Bronze |
Voltage | 120v |
Dimmable | Yes |
Number of Lights | 7 |
Collection | New Harbor |
Lamp Included | Yes |
Watts | 100 |
Color | Bronze |
Lighting Certification | ETL |
Material | Steel |
Standards | ETL Listed |
FINISH | Western Bronze |
Description
The New Harbor is completely unadorned for an open, airy feel. The brushed nickel finish complements many decor styles and the Edison-style filament bulbs add the perfect vintage touch to this understated collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- JUNO LIGHTING Track Fixture, Flared Step, 120W, 120V (R550 WH)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte White, 24 Deg. Beam (TH401)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Mirren Chandelier (MRN5008IB)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- Quoizel Chandeliers