Shop All Outdoor Wall Lights
Quoizel
Mulligan Outdoor Wall Lantern
Mfr # MGN8410MBK
Zoro # G706150488
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 10
- Length 16
- Watts 60
Product Information
- Brand Quoizel
- MFR # MGN8410MBK
- Zoro # G706150488
- UPC # 611728312018
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 |
Length | 16 |
Dia. (In.) | 10 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 60 |
Finish | Matte Black |
Glass Color | Black |
Fixture Wattage | 60 |
Standards | ETL Listed |
Lamp Included | No |
Lighting Certification | ETL |
Housing Material | Steel |
Lamp Type | Incandescent |
FINISH | Matte Black |
Description
Add instant curb appeal to your home with the Mulligan outdoor collection. The rectangular frame and glass panels create a transitional feel that complements a modern farmhouse or craftsman style home. Finished in matte black with clear beveled glass, this collection is sure to make a great first impression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 85W Twist High Wattage 300W Equiv (ESL85T/D)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- LIGHT EFFICIENT DESIGN HID LED, 270 W, Mogul Screw (EX39) (LED-8242M50D)
- QUOIZEL Maren Outdoor Wall Lantern (MAE8408MBK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316Z)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- QUOIZEL Amberly Grove 1-Light Western Bronze Outdoor Wall Lantern (AMBL8408WT)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- Quoizel Outdoor Wall Lights