Shop All Outdoor Semi-Flushmount Lights
Quoizel
McAlister 1-Light Earth Black Outdoor Hanging Lantern
Mfr # MCL1908EK
Zoro # G506149781
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Lights 1
- Frame Material STEEL
- Bulb Base Type Medium
- FINISH Earth Black
Product Information
- Brand Quoizel
- MFR # MCL1908EK
- Zoro # G506149781
- UPC # 611728351819
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 1 |
Frame Material | STEEL |
Bulb Base Type | Medium |
FINISH | Earth Black |
Description
Enjoy major visual intrigue with the McAlister collection. With its earth black finish and clear textured glass panels, this style delivers on patina and texture at once. Choose from hanging, wall, or post lanterns. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SL-30W-50K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-50K-WH-P)
- OTC Timing Light Lead Set (3365-1)
- RAYOVAC RAYOVAC LED 15 Lumens Purple Inspection Flashlight (BEUV3AAA-BTB)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Quoizel Outdoor Semi-Flushmount Lights