Shop All Table Lamps
Quoizel
Maybeck Table Lamp
Mfr # TFMK6325VA
Zoro # G106149648
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Material Resin
- Finish Valiant Bronze
- Color Bronze
- Weight 7.1
Product Information
- Brand Quoizel
- MFR # TFMK6325VA
- Zoro # G106149648
- UPC # 611728298688
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16 |
Depth | 16 |
Overall Width | 16 |
Length | 24.75 |
Details
Material | Resin |
Finish | Valiant Bronze |
Color | Bronze |
Weight | 7.1 |
Bulb Type | Incandescent |
Item | Table Lamp |
Maximum Wattage | 75 |
Voltage | 120v |
Includes | Installation Guide |
Application | Home Lighting |
Bulbs Included | No |
Standards | ETL Listed |
Bulb Base Type | Medium |
Features | Glass color in Tiffany lighting products will vary. No two pieces are identical. |
FINISH | Valiant Bronze |
Description
The Maybeck is a chic interpretation of timeless Tiffany style. The classic tapered silhouette features a staggered edge that emphasizes the intricate details of the Tiffany glass. Finished in valiant bronze, this stately collection is sure to add warmth and sophistication to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Live End Connector, White (R38 WH)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- ILC Replacement for Glasco Ultraviolet Q-511014 Quartz Sleeve replacement light bulb lamp (Q-511014 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- QUOIZEL Stevie Table Lamp (TF5209TWT)
- QUOIZEL Highland Table Lamp (MC120T)
- QUOIZEL Quinn Table Lamp (TF5215TVB)
- QUOIZEL Roland Table Lamp (TF3334TVA)
- SAFAVIEH Cybil Double Gourd Table Lamp- Navy, 2PK (LIT4088B-SET2)
- CREEKWOOD HOME 19.69-in. Contemporary Brushed Nickel Pedestal Table Lamp, Black Shade (CWT-2019-BK)
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- Quoizel Table Lamps