Shop All Outdoor Wall Lights
Quoizel
Maren Outdoor Wall Lantern
Mfr # MAE8408MBK
Zoro # G806149474
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 7.5
- Length 18
- Watts 100
Product Information
- Brand Quoizel
- MFR # MAE8408MBK
- Zoro # G806149474
- UPC # 611728335673
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.5 |
Length | 18 |
Dia. (In.) | 7.5 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 100 |
Finish | Matte Black |
Glass Color | Black |
Standards | ETL Listed |
Lamp Included | No |
Housing Material | Aluminum |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
FINISH | Matte Black |
Description
Create a lasting impression with Maren outdoor wall lanterns. A rectangular matte black frame incorporates mixed metal elements for a mixture of traditional and industrial styles. Clear glass panels highlight an exposed light source - use vintage light bulbs for the full effect. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-850/MF21/G 25/1)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- QUOIZEL Pointsett Integrated LED Matte Black Outdoor Wall Lantern (PNT8306MBK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- Quoizel Outdoor Wall Lights