Shop All Outdoor Semi-Flushmount Lights
Quoizel
Marblehead Outdoor Hanging Lantern
Mfr # MBH1911K
Zoro # G906149671
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lights 3
- Frame Material STEEL
- Bulb Base Type Candelabra
- FINISH Mystic Black
Product Information
- Brand Quoizel
- MFR # MBH1911K
- Zoro # G906149671
- UPC # 611728245118
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 3 |
Frame Material | STEEL |
Bulb Base Type | Candelabra |
FINISH | Mystic Black |
Description
Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- MAXXIMA Utility Shp Lght, LED, Clear, 2500 lm, 2 ft. (MSL-202500C)
- ILC Replacement for Nikon 6D replacement light bulb lamp (6D NIKON)
- ILC Replacement for Athalon F55/2d/830/4p replacement light bulb lamp (F55/2D/830/4P ATHALON)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights