Shop All Vanity Lights
Quoizel
Kelsey Glen 3-Light Weathered Brass Vanity Light
Mfr # KLS8623WS
Zoro # G506152309
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Housing Finish Weathered Brass
- Lamp Type Incandescent
- Voltage 120v
- Shade Material Steel
Product Information
- Brand Quoizel
- MFR # KLS8623WS
- Zoro # G506152309
- UPC # 611728352465
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9.5 |
Width | 23.25 |
Diameter | 23.25 |
Depth (In) | 6.5 |
Details
Item | Vanity Light |
Color | Brass |
Housing Finish | Weathered Brass |
Lamp Type | Incandescent |
Voltage | 120v |
Shade Material | Steel |
Lamp Included | No |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Dimmable | Yes |
Includes | Installation Guide |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Bulb Base Type | Candelabra Base |
Description
The Kelsey Glen bath light adds refinement and elegance to a primary or guest bathroom. This light features an etched glass shade that casts a soft, ambient glow. Polished chrome is a classic colorway, while the weathered brass finish pays homage to antique design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- ILC Replacement for Satco S3973 replacement light bulb lamp, 2PK (S3973 SATCO)
- ILC Replacement for GE General Electric G.E 22180 replacement light bulb lamp (22180 GE GENERAL ELECTRIC G.E)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- QUOIZEL Aria Vanity Light (ARI8622WS)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- QUOIZEL Grant Vanity Light (GRT8604C)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- QUOIZEL Acacia 3-Light Brushed Nickel Bath Light (ACA8623BN)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- Quoizel Vanity Lights