Shop All Chandeliers
Quoizel
Kane Linear Chandelier
Mfr # KAN440EK
Zoro # G206153149
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Length 10.5
- Watts 60
Product Information
- Brand Quoizel
- MFR # KAN440EK
- Zoro # G206153149
- UPC # 611728308745
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 10.5 |
Width | 40 |
Diameter | 40 |
Details
Item | Chandelier |
Housing Finish | Earth Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Watts | 60 |
Material | Steel |
Collection | Kane |
Voltage | 120v |
Color | Black |
Lamp Included | No |
Lighting Certification | ETL |
Dimmable | Yes |
Number of Lights | 4 |
Standards | ETL Listed |
FINISH | Earth Black |
Description
Kane embodies Art Deco moderne. This geometric series cuts a bold shape in a mix of earth black and steel, creating a made-to-order, high-design look without the high price tag. Whether above a dining table or in a living or family room, Kane is the new heirloom: an instant focal point for modern spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- QUOIZEL Shire Chandelier (SHR5005RK)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- Quoizel Chandeliers