Shop All Floor Lamps
Quoizel
Kami Floor Lamp
Mfr # TF878F
Zoro # G906150509
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62
- Weight 21.16
- Material Resin
- Finish Vintage Bronze
- Bulb Type Incandescent
Product Information
- Brand Quoizel
- MFR # TF878F
- Zoro # G906150509
- UPC # 611728155851
- Country of Origin China
- Category Floor Lamps
Dimensions
Length | 62 |
Details
Weight | 21.16 |
Material | Resin |
Finish | Vintage Bronze |
Bulb Type | Incandescent |
Collection | Kami |
Dimmable | Yes |
Glass Color | Bronze |
Item | Floor Lamp |
Standards | ETL Listed |
Features | Glass color in Tiffany lighting products vary in color. No two pieces are identical. |
Bulb Base Type | Medium |
FINISH | Vintage Bronze |
Description
This lovely Tiffany style collection features a handcrafted genuine art glass shade created in hues of amber caramel ginger and emerald. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, GR10Q4PIN10W41K (GR10Q/4PIN/10W/41K)
- ILC Replacement for Osram Sylvania S26a (S26A OSRAM SYLVANIA)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- 1STSOURCE PRODUCTS 3.25" Round Pole Cap (86-00014)
- QUOIZEL Larissa Floor Lamp (TF879F)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- HOMEROOTS Brass Metal Floor Lamp13 x 13 x 60.5 in. (372490)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- Quoizel Floor Lamps