Shop All Flushmount Lights
Quoizel
Griffin Flush Mount
Mfr # GF1617PN
Zoro # G006152908
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Palladian Bronze
- Length 8
- Width 17
- Lamp Type Incandescent
- Voltage 120v
Product Information
- Brand Quoizel
- MFR # GF1617PN
- Zoro # G006152908
- UPC # 611728197899
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 |
Width | 17 |
Diameter | 17 |
Depth (In) | 17 |
Overall Width (In) | 17 |
Details
Housing Finish | Palladian Bronze |
Lamp Type | Incandescent |
Voltage | 120v |
Watts | 100 |
Dimmable | Yes |
Glass Color | Bronze |
Item | Flush Mount |
Housing Material | Steel |
Color | Bronze |
Fixture Wattage | 100 |
Includes | Installation Guide |
Lamp Included | No |
Lighting Certification | ETL |
Standards | ETL Listed |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Bulb Base Type | Medium Base |
FINISH | Palladian Bronze |
Description
This understated style provides a stylish soft modern look for most any room. The etched shade is painted white inside diffusing the light evenly and illuminating your home with a soothing glow. It is held in place by softly curved arms and is available in three finishes: Antique Nickel Polished Chrome Palladian Bronze and Weathered Brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- QUOIZEL Glisten Flush Mount (PCGN1616C)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- QUOIZEL Verge Flush Mount (VRG1605W)
- QUOIZEL Stellar Flush Mount (PCSL1616C)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-09)
- Quoizel Flushmount Lights