Shop All Outdoor Semi-Flushmount Lights
Quoizel
Granby Outdoor Hanging Lantern
Mfr # GRB1908EK
Zoro # G306150437
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Voltage 120V
- Height 19
- Style Exterior Lighting
- Weight 8.17
Product Information
- Brand Quoizel
- MFR # GRB1908EK
- Zoro # G306150437
- UPC # 611728316986
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 19 |
Chain Length | 8 |
Relative Size | Large |
Canopy Size | 5.25 in W x 5.25 in L |
Cord Length | 12 ft |
Details
Finish | Black |
Voltage | 120V |
Style | Exterior Lighting |
Weight | 8.17 |
Number of Lights | 1 |
Shade Material | Clear |
Frame Material | STEEL |
Bulb Base Type | Medium |
FINISH | Earth Black |
Description
Illuminate your entryway, garage, or patio with the Granby collection. This craftsman style fixture is finished in Earth Black and works well with a variety of home styles. The clear glass panels allow for a clear, bright glow throughout the night.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- BULBHEAD Star Shower Christmas Lights Laser Lights 1 pk (16158-4)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights