Shop All Pendants
Quoizel
Emery Mini Pendant
Mfr # ER1508PN
Zoro # G906153548
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 9
- Width 8
- Lamp Type Incandescent
- Voltage 120v
Product Information
Dimensions
Length | 9 |
Width | 8 |
Diameter | 8 |
Details
Color | Bronze |
Housing Finish | Palladian Bronze |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 1 |
Collection Name | Emery |
Shade Material | Steel |
Item | Mini Pendant |
Fixture Wattage | 100 |
Dimmable | Yes |
Standards | ETL Listed |
Watts | 100 |
Lamp Included | No |
Includes | Installation Guide |
Material | ALUMINUM |
FINISH | Palladian Bronze |
Description
This metal shaded fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in four fabulous finishes, brushed nickel, imperial silver, palladian bronze and distressed nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 13 x 3.5 x 0.75 in. Berkshire Thermoformed PVC Ceiling Medallion - 5.75 in. (DW2572906)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture Bronze Finish 20W 120/277V (62/1146R1)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-LF)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Grant Pendant (GRTS2814PN)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- QUOIZEL Viewpoint Pendant (VP5203WS)
- CAL LIGHTING 12V JC-Type G6.35 35W Pendant Light (PNL-974/6-BS)
- Quoizel Pendants