Shop All Outdoor Semi-Flushmount Lights
Quoizel
Darius Outdoor Hanging Lantern
Mfr # DRS1911EK
Zoro # G506149606
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Lights 1
- Bulb Base Type Medium
- Frame Material BRASS
- FINISH Earth Black
Product Information
- Brand Quoizel
- MFR # DRS1911EK
- Zoro # G506149606
- UPC # 611728299838
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Details
Number of Lights | 1 |
Bulb Base Type | Medium |
Frame Material | BRASS |
FINISH | Earth Black |
Description
Let Darius light your way home. This collection of post, hanging, and wall lanterns provides ample, failsafe lighting with the refinement and texture of clear seedy glass. Rendered in resin, Darius will never rust or corrode and is stain-resistant. The earth black finish grounds the look — simple, sophisticated, and designed with functionality first and foremost in mind. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGEN BULB 180LMN 75W (BPQ75/8.6/RP)
- LUMAPRO Sleeve, Safety, 48 In, Red (1E518)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights