Shop All Chandeliers
Quoizel
Coda Linear Chandelier
Mfr # COD139MBK
Zoro # G106152273
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Dimmable Yes
Product Information
- Brand Quoizel
- MFR # COD139MBK
- Zoro # G106152273
- UPC # 611728314821
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 39 |
Length | 13 |
Diameter | 39 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Dimmable | Yes |
Material | Steel |
Color | Black |
Lighting Certification | ETL |
Watts | 60 |
Voltage | 120v |
Collection | Coda |
Standards | ETL Listed |
Number of Lights | 16 |
Lamp Included | No |
FINISH | Matte Black |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Work Light (Tool Only) (49-24-0146)
- ILC Replacement For Lumin LuminLight Bulb Lamp (LUMIN)
- ILC Replacement for Osram Sylvania Mc150t7.5/g12/u/830 PB replacement light bulb lamp (MC150T7.5/G12/U/830 PB OSRAM SYLVANIA)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- QUOIZEL Shire 15-Light Rustic Black Chandelier (SHR5015RK)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- QUOIZEL Shadow Linear Chandelier (PCSH1941BCH)
- QUOIZEL Shire Chandelier (SHR5005RK)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-9RCH)
- Quoizel Chandeliers