Shop All Outdoor Wall Lights
Quoizel
Chasm Outdoor Wall Lantern
Mfr # CHS8407MBK
Zoro # G806150494
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 6.75
- Length 20.5
- Lumens 1540
Product Information
- Brand Quoizel
- MFR # CHS8407MBK
- Zoro # G806150494
- UPC # 611728316467
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.75 |
Length | 20.5 |
Dia. (In.) | 6.75 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Lumens | 1540 |
Finish | Matte Black |
Glass Color | Black |
Fixture Wattage | 22 |
Lamp Included | Yes |
Standards | ETL Listed |
Color Rendering Index | 90 |
Lighting Certification | ETL |
Housing Material | Aluminum |
Lamp Type | Integrated LED |
Color Temperature | 3000K |
FINISH | Matte Black |
Description
Highlight your home with the modern design of the Chasm collection. The eye-catching geometric silhouette is finished in matte black and complemented with a painted wood band for an extra pop of style. This fixture is open on the top and bottom for maximum light flow. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/4P/ALTO)
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- QUOIZEL Westover 1-Light Western Bronze Outdoor Wall Lantern (WVR8406WT)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408PN)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- Quoizel Outdoor Wall Lights