Shop All Outdoor Semi-Flushmount Lights
Quoizel
Boston Outdoor Hanging Lantern
Mfr # BST1911MB
Zoro # G006149564
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Height 17.75
- Width 10.5
- Length 10.5
- Shade Material Clear Seedy
Product Information
- Brand Quoizel
- MFR # BST1911MB
- Zoro # G006149564
- UPC # 611728300282
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 17.75 |
Width | 10.5 |
Length | 10.5 |
Chain Length | 4.00 |
Canopy Size | 5.00 in W x 1.00 in L |
Relative Size | Large |
Cord Length | 12 ft |
Details
Finish | Black |
Shade Material | Clear Seedy |
Number of Lights | 1 |
Frame Material | STEEL |
Style | Exterior Lighting |
Light Bulb Wattage | 150 |
Weight | 7.36 |
Bulb Base Type | Medium |
FINISH | Mottled Black |
Description
The Boston combines a traditional silhouette with nautical styling to perfectly flatter any façade. The rich mottled black finish complements the retro appeal of the seedy glass. We recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49727W2)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights