Shop All Outdoor Wall Lights
Quoizel
Beachside Outdoor Wall Lantern
Mfr # BCE8410GV
Zoro # G306150451
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 10
- Lumens 800
- Finish Galvanized
Product Information
- Brand Quoizel
- MFR # BCE8410GV
- Zoro # G306150451
- UPC # 611728269428
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 |
Length | 10 |
Dia. (In.) | 10 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Lumens | 800 |
Finish | Galvanized |
Glass Color | Silver |
Color Rendering Index | 80 |
Standards | ETL Listed |
Lamp Type | Integrated LED |
Housing Material | Steel |
Fixture Wattage | 11 |
Lamp Included | Yes |
Color Temperature | 2700K |
Lighting Certification | ETL |
FINISH | Galvanized |
Description
Industrial design meets classic style with the Beachside wall lanterns. The curved arm of the fixture extends the shade outward and the interior of the shade is painted white providing a larger illuminated footprint with a bright clean light. This series features integrated LED technology. The painted Galvanized finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten Par Br Par56, Replacement For Donsbulbs, Q500Par56Nsp (Q500PAR56NSP)
- HALO Tl44S (TL44S2GMWWB)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M1500Mltac5M (M1500MLTAC5M)
- JESCO 24W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-24/24)
- QUOIZEL Westover 1-Light Western Bronze Outdoor Wall Lantern (WVR8406WT)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Ward Outdoor Wall Lantern (WAR8406GZ)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Chancellor 4-Light Mystic Black Outdoor Wall Lantern (CCR8412K)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- DABMAR LIGHTING Wall Fixture, GM210, BZ, Small Light (GM210-BZ)
- Quoizel Outdoor Wall Lights