Shop All Pendants
Quoizel
Baron Pendant
Mfr # BRO5203MK
Zoro # G506152446
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 27.5
- Width 15.25
- Housing Finish Marcado Black
- Lamp Type Incandescent
Product Information
Dimensions
Length | 27.5 |
Width | 15.25 |
Diameter | 15.25 |
Details
Color | Black |
Housing Finish | Marcado Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Baron |
Shade Material | Steel |
Item | Pendant |
Material | STEEL |
Fixture Wattage | 60 |
Lamp Included | No |
Watts | 60 |
Includes | Installation Guide |
Dimmable | Yes |
Standards | ETL Listed |
FINISH | Marcado Black |
Description
A simple design with masculine touches Baron features classic styling with natural materials. The wood beams surrounding the frame are finished in a medium dark stain which compliments the rough texture of the Marcado Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- ILC Replacement for GE General Electric G.E 26370 replacement light bulb lamp (26370 GE GENERAL ELECTRIC G.E)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Rue De Royal 4-Light Aged Copper Pendant (RO2814AC)
- QUOIZEL Graves Pendant (PCGVS2824MBK)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- QUOIZEL Ribbons Pendant (RBN2823SG)
- ILC Replacement For SATCO 607306 (60-7306)
- Quoizel Pendants