Shop All Chandeliers
Quoizel
Atwater Linear Chandelier
Mfr # ATW439MBK
Zoro # G706152826
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 100
- Glass Color Black
- Diameter 38.5
- Standards ETL Listed
Product Information
- Brand Quoizel
- MFR # ATW439MBK
- Zoro # G706152826
- UPC # 611728314876
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 38.5 |
Length | 10.5 |
Width | 38.5 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 100 |
Glass Color | Black |
Color | Black |
Standards | ETL Listed |
Number of Lights | 4 |
Collection | Atwater |
Watts | 100 |
Voltage | 120v |
Material | Steel |
Lamp Included | No |
Lighting Certification | ETL |
Dimmable | Yes |
FINISH | Matte Black |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- ILC Replacement for Osram Sylvania 64339 A 105-10 replacement light bulb lamp (64339 A 105-10 OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN Sedona 20in Oil Rubbed Bronze 3-Light Outdoor Line Voltage Wall Sconce with No Bulbs Included (2391-AM-ORB)
- ILC Replacement for Bulbrite 773107 replacement light bulb lamp (773107 BULBRITE)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- QUOIZEL Mirren Chandelier (MRN5008IB)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Catalina Linear Chandelier (CTA642MBK)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Noble Chandelier (NBE5008RK)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- Quoizel Chandeliers