Shop All Vanity Lights
Quoizel
Aria Vanity Light
Mfr # ARI8622WS
Zoro # G206152173
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Housing Finish Weathered Brass
- Lamp Type Incandescent
- Voltage 120v
- Number of Lights 3
Product Information
- Brand Quoizel
- MFR # ARI8622WS
- Zoro # G206152173
- UPC # 611728315408
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 10 |
Width | 22.5 |
Diameter | 22.5 |
Depth (In) | 6 |
Details
Item | Vanity Light |
Color | Brass |
Housing Finish | Weathered Brass |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Aria |
Shade Material | Steel |
Housing Material | STEEL |
Lighting Certification | ETL |
Standards | ETL Listed |
Dimmable | Yes |
Lamp Included | No |
Fixture Wattage | 100 |
Bulb Base Type | Medium Base |
Includes | Installation Guide |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Description
Upgrade any bathroom vanity with the addition of the Aria bath light. This sleek and striking light, available in one-, two-, three- or four-bulb options, features clear glass candle cups that can be installed facing up or down. The brushed nickel finish embodies a clean and crisp aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For KODAK FHS (FHS)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- QUOIZEL Kelsey Glen 3-Light Weathered Brass Vanity Light (KLS8623WS)
- QUOIZEL Aria Vanity Light (ARI8615WS)
- QUOIZEL Allison Bath Bar (PCAI8524BN)
- QUOIZEL Divine Vanity Light (PCDV8604C)
- QUOIZEL Gibson 2-Light Polished Chrome Vanity Light (GIB8613C)
- QUOIZEL Glacial Bath Bar (PCGL8522BN)
- QUOIZEL Hollister Vanity Light (HS8603C)
- Quoizel Vanity Lights