Shop All Vanity Lights
Quoizel
Acacia 3-Light Brushed Nickel Bath Light
Mfr # ACA8623BN
Zoro # G406152706
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Length 9
- Width 21.5
- Housing Finish Brushed Nickel
- Lamp Type Incandescent
Product Information
- Brand Quoizel
- MFR # ACA8623BN
- Zoro # G406152706
- UPC # 611728342091
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 9 |
Width | 21.5 |
Diameter | 21.5 |
Depth (In) | 6.5 |
Details
Item | Vanity Light |
Color | Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 3 |
Collection Name | Acacia |
Shade Material | Steel |
Standards | ETL Listed |
Lighting Certification | ETL |
Fixture Wattage | 100 |
Lamp Included | No |
Housing Material | STEEL |
Dimmable | Yes |
Application | Home Lighting |
Includes | Installation Guide |
Indoor or Outdoor | Indoor |
Bulb Base Type | Medium Base |
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Double Clutch Battery (61604)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-1)
- BODINE Generator Transfer Device, 4-1/2"L (GTD10DIM)
- QUOIZEL Danbury Vanity Light (DNY8604C)
- QUOIZEL Abner Bath (ABR8621AB)
- QUOIZEL Kolt Vanity Light (KLT8603BNLED)
- QUOIZEL Winston Vanity Light (WTN8632MBK)
- QUOIZEL Salon Bath Bar (PCSO8525C)
- QUOIZEL Nicholas Vanity Light (NL8604EK)
- HUNTER CEILING FAN 3LT SNWHT42"" (52105)
- Quoizel Vanity Lights