Shop All Vials
Quincy Lab
Digital Incubator, 120W, 115VAC
Mfr # 10-140E
Zoro # G3325771
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 12 in
- Chamber Depth 10 in
- Chamber Height 10 in
- Digital/Analog Digital
- Voltage 115V AC
Product Information
- Brand Quincy Lab
- MFR # 10-140E
- Zoro # G3325771
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 12 in |
Chamber Depth | 10 in |
Chamber Height | 10 in |
Overall Width | 13 in |
Overall Depth | 11 in |
Overall Height | 15 in |
Interior Depth | 10 in |
Interior Width | 12 in |
Interior Height | 10 in |
Description
Incubator, Incubator Type Cell Culture, Temp. Range (C) Ambient +2 Degrees to 62 Degrees C, Temp. Range (F) Ambient +4 Degrees to 143 Degrees F, Capacity (Cu.-Ft.) 0.7 cu ft, Capacity (ML) 20,000 mL, Overall Height 15 in, Overall Width 13 in, Overall Depth 11 in, Digital, Convection Type Gravity, Chamber Depth 10 in, Chamber Height 10 in, Chamber Width 12 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Steel, 115V AC, Amps 1 A
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- HEATHROW SCIENTIFIC Tubes, Microcentrifuge, 1.5ml, PK1000 (HS4325)
- OAKTON Buffer Solution, pH 4.01, 1 gal. Bo, PK4 (05942-25)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- QUINCY LAB Incubator, Steel Door (12-180)
- QUINCY LAB Incubator, Steel Door (10-180)
- QUINCY LAB Incubator, Steel Door (10-180E)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- Quincy Lab Vials