Shop All Lab Incubators
Quincy Lab
Compact Lab Incubator, 2.0 Cubic Ft
Mfr # 112140
Zoro # G204969193
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Overall Width 24 in
Product Information
- Brand Quincy Lab
- MFR # 112140
- Zoro # G204969193
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Description
Versatile incubators designed for reliable and dependable laboratory use. Ideal for research, clinical and industrial laboratory applications. Accurate and uniform temperatures up to 62°C can be maintained. The sensitive heat controller regulates temperature accuracy to ±1/4°C. Advanced styling features include a see through tinted acrylic door to view contents. Cabinets have an attractive ivory enamel finish and aluminum interior. Illuminated switches indicate when power and heat cycles are on. Supplied with chrome plated wire shelves, thermometer, three prong grounded plug and instruction manual. Large cabinet has two adjustable and one fixed shelves. Incubators are fully tested prior to shipment and are warranted for 18 months. Usually ships within 3 weeks.
Temperature Range: Up to 62°C Temperature Accuracy: ±1/4°C Elect. Req.: 120 VAC, 200W Capacity: 2.0 Cubic Feet Inner Dimensions: 12 x 18 x 16 Inches Outer Dimensions: 13 x 19 x 21 Inches High Weight: 40 PoundsShipping Weight: 45.9999 lbs
Shipping Dimensions: 24.00 x 24.00 x 24.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: Up to 62°C Temperature Accuracy: ±1/4°C Elect. Req.: 120 VAC, 200W Capacity: 2.0 Cubic Feet Inner Dimensions: 12 x 18 x 16 Inches Outer Dimensions: 13 x 19 x 21 Inches High Weight: 40 PoundsShipping Weight: 45.9999 lbs
Shipping Dimensions: 24.00 x 24.00 x 24.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North N75001L N Series Organic Vapor Cartridge, 2Pk (N75001L)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- BEING SCIENTIFIC Incubator (BIF-55)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIT-200)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- Quincy Lab Lab Incubators