Shop All Lab Ovens
Quincy Lab
Analog Oven, 1000W
Mfr # 20AF
Zoro # G2290788
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Convection Type Forced Air
- Temp. Range (C) Ambient 25 Degrees to 232 Degrees
- Temp. Range Amb. +25 Degrees F to 232 Degrees C
- Capacity 1.14 cu ft
- Capacity (Cu.-Ft.) 1.14
Product Information
- Brand Quincy Lab
- MFR # 20AF
- Zoro # G2290788
- Country of Origin United States
- Category Lab Ovens
Dimensions
Overall Height | 25 in |
Overall Width | 15 in |
Overall Depth | 15 1/4 in |
Chamber Depth | 13 in |
Inside Usable Dimensions | 11" x 13" x 13" |
Chamber Height | 11.625 in |
Chamber Width | 13 in |
Overall Dimensions | 24.5" x 15" x 15" |
Manufacturers Warranty Length | 2 yr |
Interior Width | 13 in |
Interior Height | 11 in |
Interior Depth | 13 in |
Description
Analog Oven, Convection Type Forced Air, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 25 in, Overall Width 15 in, Overall Depth 15 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 11.625 in, Chamber Width 13 in, Chamber Depth 13 in, Amps 8.8 A, Voltage 115V AC, Watts 1,050 W, Capacity (Cu.-Ft.) 1.14, Capacity (ML) 32,000, Programmable No
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- RPI Miconazole, 5 G (M81030-5.0)
- CELLTREAT Roller Bottle, 1000mL, PK24 (229382)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- QUINCY LAB Analog Oven, 3 cu. ft. (40GC)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- QUINCY LAB Oven, Gravity Convection, Digital, (30GCE)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- Quincy Lab Lab Ovens