Shop All Stationary Gas Air Compressors
Quincy Compressor
Splash Lubricated Gas Compressor, G214K30HCD
Mfr # G214K30HCD
Zoro # G7510269
product price: $3,860.51
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,860.51
Free 30-Day Returns
Key Features
- Max. Pressure 177 PSI
- HP 14
- Tank Style - Air Compressor Horizontal
- Phase 2-Phase
- Number of Stages Two Stage
Product Information
- Brand Quincy Compressor
- MFR # G214K30HCD
- Zoro # G7510269
- UPC # 791326010858
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Size | 30 Gallon |
Details
Max. Pressure | 177 PSI |
HP | 14 |
Tank Style - Air Compressor | Horizontal |
Phase | 2-Phase |
Number of Stages | Two Stage |
Description
14 HP Kohler Gas Drive, Two Stage, 30 Gallon Horizontal Tank, 23.6 CFM @ 175 psi, 175 psi MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- POWERDRIVE QD Bushing, Series SF, 2-3/8" Bore (SF-2-3/8)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- SNAP-ON Trigger Valve (SNIM3100-20)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- QUINCY COMPRESSOR Pressure Lubricated Diesel Compressor (D307Y30HCD)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G213H30HCB (G413H30HCB)
- ABAC AB13-30GH 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC13-30GH)
- ABAC 14 HP Kohler Two Stage Cast Iron Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC14-30GK)
- Quincy Compressor Stationary Gas Air Compressors