Shop All Rotary Screw Air Compressors
Quincy Compressor
Single Stage Air Compressor, Q12124PQ
Mfr # Q12124PQ
Zoro # G7510460
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$947.99
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 7.4 CFM
- Tank Style - Air Compressor Horizontal
- HP 2
- Voltage 115/230
- Phase 1-Phase
Product Information
- Brand Quincy Compressor
- MFR # Q12124PQ
- Zoro # G7510460
- UPC # 40232531774
- Country of Origin China
- Category Rotary Screw Air Compressors
Dimensions
Size | 24 Gallon |
Details
Free Air CFM @ Max. Pressure - Air Compressor | 7.4 CFM |
Tank Style - Air Compressor | Horizontal |
HP | 2 |
Voltage | 115/230 |
Phase | 1-Phase |
Max. Pressure | 135 |
Description
2HP, 115/230 Volt, Single Phase, 24 Gallon Horizontal Portable, 7.4 CFM @ 90 psi, 135 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- PIX Belt, XPB Cogged, 17 x 3150mm LP (XPB3150)
- MONARCH Hydraulics Reservoir, White Plstic, 26in L (500206414170)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- QUINCY COMPRESSOR QGS 25-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 25 TM-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 7.5 TM-1)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- ABAC 7.5 HP Base Mount 208-230-460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-7.5503BM)
- Quincy Compressor Rotary Screw Air Compressors