Shop All Rotary Screw Air Compressors
Quincy Compressor
Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60
Mfr # QGS 7.5 TMD-3
Zoro # G7510390
product price: $10,622.93
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,622.93
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 21.2 CFM
- Tank Style - Air Compressor Horizontal
- HP 7.5
- Phase 3-Phase
- Max. Pressure 150 PSI
Product Information
- Brand Quincy Compressor
- MFR # QGS 7.5 TMD-3
- Zoro # G7510390
- UPC # 791326011558
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 21.2 CFM |
Tank Style - Air Compressor | Horizontal |
HP | 7.5 |
Phase | 3-Phase |
Max. Pressure | 150 PSI |
Voltage | 230 |
Description
7.5 HP, 230 Volt Three Phase, 60 Gallon Horizontal Tank, 21.2 CFM @ 150 psi, 150 psi Unload Pressure - Includes Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 150.5 in L Outside, 17/32 in THK (5VX1500)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- SMC Vacuum Pad, Flat With Ribs, 16mm (ZP16CS)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- QUINCY COMPRESSOR QGS 20-HP 132gal Tank Mnted Rotry Scrw Air Comprssor W/Dryer Triv/3/60 (QGS 20 TMD-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- Quincy Compressor Rotary Screw Air Compressors