Shop All Rotary Screw Air Compressors
Quincy Compressor
Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60
Mfr # QGS 7.5 TM - 3
Zoro # G7510600
product price: $8,041.44
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,041.44
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 21.2 CFM
- Tank Style - Air Compressor Horizontal
- Phase 3-Phase
- Max. Pressure 150 PSI
- Voltage 230
Product Information
- Brand Quincy Compressor
- MFR # QGS 7.5 TM - 3
- Zoro # G7510600
- UPC # 791326011541
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 21.2 CFM |
Tank Style - Air Compressor | Horizontal |
Phase | 3-Phase |
Max. Pressure | 150 PSI |
Voltage | 230 |
HP | 7.5 |
Description
7.5 HP, 230 Volt Three Phase, 60 Gallon Horizontal Tank, 21.2 CFM @ 150 psi, 150 psi Unload Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- AEROQUIP Adpt, MNPT, 3/8-18, Hex Plug (2222-6s)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- QUINCY COMPRESSOR QGS 30-HP 132gal Tnk Mnted Rotary Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 30 TMD-3)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- INGERSOLL-RAND Rotary Screw Air Compressor, 50 HP, 460V (RS37I-A118-TAS 460/3/60 XE-70M)
- Quincy Compressor Rotary Screw Air Compressors