Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3
Mfr # QGS 10 HPD-3
Zoro # G7510619
product price: $12,586.45
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$12,586.45
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 40 CFM
- Tank Style - Air Compressor Horizontal
- Max. Pressure 125 PSI
- HP 10
- Voltage 208-230/460
Product Information
- Brand Quincy Compressor
- MFR # QGS 10 HPD-3
- Zoro # G7510619
- UPC # 791326011855
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 40 CFM |
Tank Style - Air Compressor | Horizontal |
Max. Pressure | 125 PSI |
HP | 10 |
Voltage | 208-230/460 |
Phase | 3-Phase |
Description
10 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 40 CFM @ 125 psi, 125 psi Unload Pressure - Includes Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DF Series Interchange Pneumatic Nipple, 3/4 in Nominal, Quick-Connect x FNPT, 500 psi Pressure, Stee (D6F6)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/4 In, Aluminum (2C-125-A)
- MILTON INDUSTRIES HI-Flo V-Style 'A, M, V' 1/4" FN (764)
- TSUBAKI Connecting Roller Link, Standard, PK5 (60NEPCL)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- QUINCY COMPRESSOR QGS 30-HP 132gal Tnk Mnted Rotary Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 30 TMD-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- QUINCY COMPRESSOR QGS 20-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 20 TM-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-200-3)
- Quincy Compressor Rotary Screw Air Compressors