Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS 30-HP 132gal Tnk Mnted Rotary Scrw Air Comprssor w/Dryer Triv/3/60
Mfr # QGS 30 TMD-3
Zoro # G7510479
product price: $24,666.84
/ea
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$24,666.84
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 113.8 CFM
- Tank Style - Air Compressor Horizontal
- HP 30
- Phase 3-Phase
- Max. Pressure 125 PSI
Product Information
- Brand Quincy Compressor
- MFR # QGS 30 TMD-3
- Zoro # G7510479
- UPC # 40232370458
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 113.8 CFM |
Tank Style - Air Compressor | Horizontal |
HP | 30 |
Phase | 3-Phase |
Max. Pressure | 125 PSI |
Voltage | 208-230/460 |
Description
30 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 113.8 CFM, 125 psi Unload Pressure - Includes Dryer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (RA014RRB)
- SUPCO Molded Cogged V Belt, BX100 (BX100)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 15 HP, Base Mnt (QRS 15 HP-150PSI BM)
- Quincy Compressor Rotary Screw Air Compressors