Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS 30-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60
Mfr # QGS 30 TM-3
Zoro # G7510320
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,409.12
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 113.8 CFM
- Tank Style - Air Compressor Horizontal
- Voltage 208-230/460
- HP 30
- Phase 3-Phase
Product Information
- Brand Quincy Compressor
- MFR # QGS 30 TM-3
- Zoro # G7510320
- UPC # 40232370427
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 113.8 CFM |
Tank Style - Air Compressor | Horizontal |
Voltage | 208-230/460 |
HP | 30 |
Phase | 3-Phase |
Max. Pressure | 125 PSI |
Description
30 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 113.8 CFM, 125 psi Unload Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- CLIMAX METAL PRODUCTS 1" ID 2Pc Clamp Collar, Stl, Zinc, 2C-100-Z (2C-100-Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- ANCHOR INDUSTRIES Anchor Motormounts, 9266 (9266)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 5 TM - 3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- QUINCY COMPRESSOR QGS 20-HP 132gal Tank Mnted Rotry Scrw Air Comprssor W/Dryer Triv/3/60 (QGS 20 TMD-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 5 TM-1)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- Quincy Compressor Air Compressors