Shop All Rotary Screw Air Compressors
Quincy Compressor
QGS 25-HP 132- Gal Tank Mounted Rotary Screw Air Compressor Triv/3/60
Mfr # QGS 25 TM-3
Zoro # G7510409
product price: $20,458.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$20,458.99
Free 30-Day Returns
Key Features
- Free Air CFM @ Max. Pressure - Air Compressor 99.4 CFM
- Tank Style - Air Compressor Horizontal
- Voltage 208-230/460
- Max. Pressure 125 PSI
- HP 25
Product Information
- Brand Quincy Compressor
- MFR # QGS 25 TM-3
- Zoro # G7510409
- UPC # 40232370410
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Details
Free Air CFM @ Max. Pressure - Air Compressor | 99.4 CFM |
Tank Style - Air Compressor | Horizontal |
Voltage | 208-230/460 |
Max. Pressure | 125 PSI |
HP | 25 |
Phase | 3-Phase |
Description
25 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 99.4 CFM, 125 psi Unload Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- MASTER PNEUMATIC POLYETHYLENE ELEMENT KIT (KA130-27PE5)
- HUMPHREY HUMPHREY S310 RC 24V-AC 125PSI PNEUMATIC SOLENOID VALVE (S310 RC)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94190, Pressure Line, 10 micron, Outside-In (MF0058482)
- QUINCY COMPRESSOR QGS 20-HP 132gal Tank Mnted Rotry Scrw Air Comprssor W/Dryer Triv/3/60 (QGS 20 TMD-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HPD-3 (QGS 15 HPD-3)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60 (QGS 7.5 TM-1)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- QUINCY COMPRESSOR QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3 (QGS 15 HP-3)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- Quincy Compressor Air Compressors