Shop All Stationary Gas Air Compressors
Quincy Compressor
Pressure Lubricated Diesel Compressor
Mfr # D307Y30HCD
Zoro # G7510530
product price: $8,619.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,619.99
Free 30-Day Returns
Key Features
- Phase 2-Phase
- HP 10
- Number of Stages Two Stage
- Max. Pressure 176 PSI
- Tank Style - Air Compressor Horizontal
Product Information
- Brand Quincy Compressor
- MFR # D307Y30HCD
- Zoro # G7510530
- UPC # 791326010858
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Size | 30 Gallon |
Details
Phase | 2-Phase |
HP | 10 |
Number of Stages | Two Stage |
Max. Pressure | 176 PSI |
Tank Style - Air Compressor | Horizontal |
Description
10 HP Yanmar Diesel, Two Stage, 30 Gallon Horizontal Tank, 22 CFM @ 175 psi, 175 psi MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 55/64in Bore (3820)
- NORDFAB Nordfab QF Hose Clamp, 8in Dia, 304 Stainless Steel (8010004421)
- DAYTON Motor Start Capacitor, 710-850 MFD, Round (6FLV4)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- QUINCY COMPRESSOR QUINCY Wheelbarrow w/ Honda GX160 (G15H8WQ)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G214K30HCD (G214K30HCD)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G314K30HCE (G514K30HCE)
- QUINCY COMPRESSOR Splash Lubricated Gas Compressor, G213H30HCB (G413H30HCB)
- BELAIRE Air Compressor, 9 HP, Vanguard, 30 gal. (59G3HB)
- ABAC 14 HP Kohler Two Stage Cast Iron Gasoline Driven 30 Gallon Service Truck Air Compressor (ABC14-30GK)
- Quincy Compressor Stationary Gas Air Compressors