Shop All Air Compressor Pumps
Quincy Compressor
Air Compressor Pump, 7.5, Two Stage Stage
Mfr # QP-7.5
Zoro # G5487759
product price: $2,331.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,331.99
Free 30-Day Returns
Key Features
- HP 7.5
- Number of Stages Two Stage
Product Information
- Brand Quincy Compressor
- MFR # QP-7.5
- Zoro # G5487759
- UPC # 791326011923
- Country of Origin United States
- Category Air Compressor Pumps
Details
Item | Air Compressor Pump |
HP | 7.5 |
Number of Stages | Two Stage |
Description
Model QP-7.5, 7.5 HP Two Stage Air Compressor Pump - Pressure Lubricated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #36, 10/Bx (23371)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- CONTINENTAL CONTITECH A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (A39)
- FESTO Vacuum Generator VN-14-L-T4-PQ3-VQ3-RO2-B (VN-14-L-T4-PQ3-VQ3-RO2-B)
- QUINCY COMPRESSOR Air Compressor Pump, 7.5, Two Stage Stage (QT-7.5)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-54)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-5)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- Quincy Compressor Air Compressors