Shop All Air Compressor Pumps
Quincy Compressor
Air Compressor Pump, 15, Two Stage Stage
Mfr # QP-15
Zoro # G5487652
product price: $4,651.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,651.99
Free 30-Day Returns
Key Features
- HP 15
- Number of Stages Two Stage
Product Information
- Brand Quincy Compressor
- MFR # QP-15
- Zoro # G5487652
- UPC # 791326011947
- Country of Origin United States
- Category Air Compressor Pumps
Details
Item | Air Compressor Pump |
HP | 15 |
Number of Stages | Two Stage |
Description
Model QP-15, 15 HP Two Stage Air Compressor Pump - Pressure Lubricated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- D&D 76" Outside Length, 2/3" Top Width, 1 Ribs (BX73)
- CARLISLE 465-5M-9 Synchro-Cog HT Synchronous Belt (465-5M-9)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- QUINCY COMPRESSOR Air Compressor Pump, 7.5, Two Stage Stage (QT-7.5)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-54)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QT-5)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- Quincy Compressor Air Compressors