Shop All Stationary Electric Air Compressors
Quincy Compressor
5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23
Mfr # 451CS80VCB
Zoro # G5486760
product price: $3,523.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$3,523.99
Free 30-Day Returns
Key Features
- Phase 1-Phase
- HP 5
- Voltage 230
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Vertical
Product Information
- Brand Quincy Compressor
- MFR # 451CS80VCB
- Zoro # G5486760
- UPC # 791326111968
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 80 Gallon |
Details
Phase | 1-Phase |
HP | 5 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Vertical |
Number of Stages | Two Stage |
Description
5 HP, 230 Volt, Single Phase, Two Stage, 80 Gallon Vertical, 17.7 CFM @ 90 psi, 175 psi Max, Includes Mag Starter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, L Plug, 5 Port, 2 Position, 24VDC (SY3140R-5LOU)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007-2NSE9NR (6007-2NSE9NR)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB46 (453DS80HCB46)
- QUINCY COMPRESSOR 5HP 2Stg-QTMAX(Splsh Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 251C80VCBM23 (451CS80VCBM)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 371CS80VCA23 (571CS80VCA)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 373DS80VCA23 (573DS80VCA23)
- QUINCY COMPRESSOR 10HP 2Stg-QTMAX(Splsh Lubrictd)-w/MgStrt, Aftrclr, AutoDrn, 2103D12HCB23M (4103D12HCB23M)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- Quincy Compressor Air Compressors