Shop All Stationary Electric Air Compressors
Quincy Compressor
10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12HCA23
Mfr # 5103DS12HCA23
Zoro # G5486191
product price: $6,887.25
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,887.25
Free 30-Day Returns
Key Features
- Phase 3-Phase
- HP 10
- Voltage 230
- Max. Pressure 175 PSI
- Tank Style - Air Compressor Horizontal
Product Information
- Brand Quincy Compressor
- MFR # 5103DS12HCA23
- Zoro # G5486191
- UPC # 791326112071
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Size | 120 Gallon |
Details
Phase | 3-Phase |
HP | 10 |
Voltage | 230 |
Max. Pressure | 175 PSI |
Tank Style - Air Compressor | Horizontal |
Number of Stages | Two Stage |
Description
10 HP, 230 Volt, Three Phase, Two Stage, 120 Gallon Horizontal, 35 CFM @ 175 psi, 175 psi Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 7mm Bore (607ZZC3/1K)
- NUMATICS Blank Station Plate Kit, Mark 3 Series (229-538)
- GATES STAINLESS STEEL CLAMP (32207)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 251CS80VCB23 (451CS80VCB)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- QUINCY COMPRESSOR 10 HP Two Stage-QP PRO (Prsr Lubricated)-w/Mag Starter, 3103DS12VCA23 (5103DS12VCA23)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB23 (453DS80VCB23)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- Quincy Compressor Air Compressors