Shop All Epoxy & Structural Adhesives
Quikrete
White, 8.6 oz, Cartridge
Mfr # 862030
Zoro # G610107165
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 8.6 oz
- Container Type Cartridge
Product Information
- Brand Quikrete
- MFR # 862030
- Zoro # G610107165
- UPC # 39645862100
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 8.6 oz |
Details
Color | White |
Container Type | Cartridge |
Description
EPOXY ANCHOR CNCRT GRAY 8.6OZ
Specifications:
Compositions: Diglycidy Ether of Bisphenol A Quartz Silica Sand Trimethylol Ethane Triglycidy Ether Ethylene Glycol Titanium DioxideQuikrete FastSet anchoring epoxy is a gray solvent-free, low-odor, high strength, moisture insensitive, non-sag epoxy. Quikrete FastSet anchoring epoxy is ideal for vertical or horizontal applications, including anchoring bolts, threaded rods and rebar dowels into concrete and masonry substrates. Ideal for fastening in grout filled block and unreinforced masonry and seismic anchoring and bracing.
Specifications:
Compositions: Diglycidy Ether of Bisphenol A Quartz Silica Sand Trimethylol Ethane Triglycidy Ether Ethylene Glycol Titanium DioxideQuikrete FastSet anchoring epoxy is a gray solvent-free, low-odor, high strength, moisture insensitive, non-sag epoxy. Quikrete FastSet anchoring epoxy is ideal for vertical or horizontal applications, including anchoring bolts, threaded rods and rebar dowels into concrete and masonry substrates. Ideal for fastening in grout filled block and unreinforced masonry and seismic anchoring and bracing.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- DEVCON 6.5Oz Special F Epoxy Aluminum Pa (230-19770)
- POLYVANCE UL723 ALUMINUM TAPE 2" X 10 YD (UR6482)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 12/Case (T93540112PK)
- LOCTITE Structural Adhesive, AA H8018 Series, Syringe, 10:1 Mix Ratio (2340595)
- GORILLA GLUE High Strength Glue Adhesive 2.5 oz (8025501)
- PC-7 Glue Epoxy Pc7 1/2# (PC7-1/2LB)
- 3M SCOTCH-WELD Instant Adhesive, Clear, Bottle (S/W)
- ITW BRANDS Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe (62345)
- PC PRODUCTS Epoxy Adhesive, SuperEpoxy Series, Gray, Pail, 1:01 Mix Ratio, 4 hr Functional Cure (000588)
- PC PRODUCTS Epoxy Adhesive, PC-11 Series, Off White, Can, 1:01 Mix Ratio, 12 hr Functional Cure (080115)
- Quikrete Epoxy & Structural Adhesives