Shop All Gauze & Dressings
Quikclot
Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA
Mfr # 5020-0026
Zoro # G4334155
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 1/2 in
- Standards FDA
- Waterproof Yes
- Length 4 1/2 in
Product Information
- Brand Quikclot
- MFR # 5020-0026
- Zoro # G4334155
- UPC # 044224001269
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 1/2 in |
Length | 4 1/2 in |
Package Length | 6 in |
Dressing Length | 1/2 in |
Package Width | 1/2 in |
Package Height | 4 1/2 in |
Dressing Width | 4 1/2 in |
Description
Gauze Pad, Dressing Length 1/2 in, Dressing Width 4 1/2 in, Water Resistance Waterproof, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 1/2 in, Package Width 1/2 in, Package Length 6 in, Compatible Manufacturer Part Number 5020-0025, Compatible Grainger Part Number 55NN33, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bag, Product Type Gauze Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- CAMPBELL CHAIN & FITTINGS Chain Handy#120 Zn 175' (0723169)
- HOME BASICS Home Basics Round Glass Bathroom Scale (ZOR96104)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0063)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- QUIKCLOT Combat Gauze, White, 4yd L, 3"W (30-0109)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-102)
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Non-Sterile (BULKEE-NS)
- Quikclot Gauze & Dressings