Shop All Gauze & Dressings
Quikclot
Gauze Pad, White, 1/2"L, 4 1/2"W
Mfr # 5020-0025
Zoro # G4335108
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Waterproof Yes
- Width 1/2 in
- Standards FDA
- Latex Content Latex Free
Product Information
- Brand Quikclot
- MFR # 5020-0025
- Zoro # G4335108
- UPC # 044224001252
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 1/2 in |
Length | 4 1/2 in |
Dressing Width | 4 1/2 in |
Dressing Length | 1/2 in |
Package Length | 5 in |
Package Width | 1/2 in |
Package Height | 4 1/2 in |
Description
Gauze Pad, Dressing Length 1/2 in, Dressing Width 4 1/2 in, Water Resistance Waterproof, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 1/2 in, Package Width 1/2 in, Package Length 5 in, Compatible Manufacturer Part Number 5020-0026, Compatible Grainger Part Number 55NN34, Standards FDA, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bag, Product Type Gauze Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Extra Strength Caplets, Two-Pack, 50PK (44910)
- MONARCH Makeup Fleece Towels, 108PK (MU-BLACK)
- SUN+SOL Shampoo, 300PK (HA-SUN-001A)
- HY-KO PROD 30PC Nail Clippers (KB342-BKT)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0063)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- QUIKCLOT Combat Gauze, White, 4yd L, 3"W (30-0109)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (704)
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- Quikclot Gauze & Dressings