Shop All Gauze & Dressings
Quikclot
Combat Gauze, Green, 4yd L, 3"W
Mfr # 30-0063
Zoro # G7595638
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Package Type Packet
- Color Green
- Width 3 in
- Sterile/Non-Sterile Sterile
Product Information
- Brand Quikclot
- MFR # 30-0063
- Zoro # G7595638
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 4 yd |
Dressing Width | 3 in |
Dressing Length | 4 yd |
Package Length | 1 1/4 in |
Package Height | 6 in |
Package Width | 4 1/2 in |
Description
Combat Gauze for Training, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 6 in, Package Width 4 1/2 in, Package Length 1 1/4 in, Compatible Manufacturer Part Number 80-0876, Compatible Grainger Part Number 374FD3, Standards EN ISO 13485:2016, Latex Content Latex Free, Dressing Color Green, Dressing Material Gauze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZING GOOP 16oz Orange with Pumice (549CI)
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- ADVIL Pain Reliever, Gel Tablet, 200mg, PK100 (016902)
- BRAZOS Fitness Walking Stick, Red, 55" (602-3000-1091)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- QUIKCLOT Combat Gauze, Green, 4yd L, 3"W (30-0039)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- QUIKCLOT Combat Gauze, White, 4yd L, 3"W (30-0109)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- SMITH & NEPHEW Smith & Nephew 54420400 Skin-prep Protective Dressing Wipes - Box of 50 (54420400)
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- Quikclot Gauze & Dressings